ELITE LIGHTING 5 inch Trim Economy Chrome Reflector, White
Description
Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Reflector Trim |
Type | Economy | Housing Material | Aluminum |
Color | White, Chrome Reflector | UPC | 848070022672 |
Packages
1 - UNIT - 1 | 48 - UNIT - 48 | 1200 - SKID - 1200 |