
ELITE LIGHTING 5 inch Elite PAR30 Gimbal Trim, Black
Description
Trim ring 5in PAR30 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Adjustable Gimbal Trim |
Type | 30° Tilted, 359° Rotation | Lamp Type | PAR30/R30, A19 Incandescent |
Housing Material | Aluminum | Lamp Wattage | PAR30/R30: 50 W, A19: 40 W |
Diameter | 6-1/4 in OD | Color | Black |
For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings | UPC | 847801003485 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |