Abbotsford
Final sale
eltb563wh

ELITE LIGHTING 5 inch Elite PAR30 Gimbal Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B563WH

Description

Trim ring 5in PAR30 adjustable ring white, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light, Bulb Type: R30, PAR30, BR30, Inside Color: White, Outside Color: White

Specifications

Brand Name Elite Lighting Item Name 5 in Adjustable Gimbal Trim
Type 30° Tilted, 359° Rotation For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings
UPC 847801003478

Packages

1 - UNIT - 1 12 - UNIT - 12