![eltb507mbwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/10614291.jpg?preset=medium)
ELITE LIGHTING 5 inch Elite Reflector Black Alzak/White Trim Ring
Description
Compact fluorescent trim white with black reflector.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Reflector Trim |
Lamp Type | A19/BR30/R30/PAR30 Compact Fluorescent | Lamp Wattage | 75 W R/PAR30, 60 W A19, 65 W BR30 |
Diameter | 6-1/4 in | Color | White, Black Reflector |
For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures | UPC | 847801003386 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |