
ELITE LIGHTING 5 inch Elite Universal IC Housing, Air-Shut, White Baffle
Description
New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Housing |
Type | IC, Recessed | Voltage Rating | 110 - 125 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Width | 178 mm | Depth | 610 mm |
Color | Gray | UPC | 847801018427 |
Packages
6 - UNIT - (6) | 240 - UNIT - 240 |