ELITE LIGHTING 5 inch Elite Universal IC Remodel Housing, Air-Shut with Quick Connects
Description
Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½ to 1-3/8 thick. Four remodel clips are easily retractable for fixture removal if necessary. Junction box is provided with eight ½ KOs and four Romex knockouts with a strain relief. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Housing |
Type | Remodel, IC, Recessed | Voltage Rating | 120 V |
Lamp Type | Incandescent (Lamp Not Included) | Housing Material | Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Depth | 320 mm | Color | Gray |
UPC | 847801031631 |
Packages
6 - UNIT - (6) | 360 - SKID - 360 |