ACUITY 4 inch Drop Opal Lens Trim with White Trim Ring
Description
4" Drop Opal Lens Trim with White Trim Ring.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | 4 in Trim | Type | Direct Light Outlet, Symmetric, Round |
Ceiling Opening | 4 in | Color | Drop Opal Lens, White Trim |
Standards | ADA Compliant | Application | For Recessed Commercial, Recessed Residential, Damp Location |
UPC | 661209952066 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |