Abbotsford
jun204cwh

ACUITY 5 inch 4-3/8 inch Aperture 6 1/4 inch Outer Diameter Trim Series Clear Alzak Downlight Cone, White Trim

Price $55.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RLC

Description

The 204-series downlight cone trim includes a trim ring comes with clear AlzakĀ® cone and white trim ring finish.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Reflector Trim
Lamp Type PAR30 Color White, Clear Alzak Reflector
UPC 661209247575

Packages

1 - UNIT - 1