ACUITY 5 inch 4-3/8 inch Aperture 6 1/4 inch Outer Diameter Trim Series Pewter Alzak Downlight Cone, Satin Chrome Trim
Description
5" Downlight Cone Trim, Pewter, Satin Chrome Trim Ring
Specifications
Brand Name | Acuity Brands | Item Name | 5 in Cone Trim |
Ceiling Opening | 4-3/8 in | Lamp Type | PAR30 |
Diameter | 6-1/4 in | Color | Pewter Alzak Cone, Satin Chrome Trim Ring |
For Use With | IC20W/IC20S/IC20R Housings | UPC | 661209247636 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |