![jun204whzabz](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332609837.jpg?preset=medium)
ACUITY 5 inch Trim Series Wheat Haze Downlight Cone, Classic Aged Bronze Trim
Description
5" Downlight Cone Trim, Wheat Haze, Classic Aged Bronze Trim Ring
Specifications
Brand Name | Juno | Item Name | 5 in Downlight Cone Reflector Trim |
Type | Round | Ceiling Opening | 4-3/8 in |
Lamp Type | PAR30/PAR30L/BR30 | Series | 204 |
Lamp Wattage | 50/75/65 W | Diameter | 6-1/4 in |
Color | Wheat Haze Cone, Classic Aged Bronze Trim Ring | For Use With | lC20/IC20 W/IC20 S/IC20R/TC20/TC20 S/TC20R/IC20LED/IC20RLED/TC20LED Housings |
Application | For Recessed Commercial, Recessed Residential, Damp Location | UPC | 661209247612 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |