Abbotsford
jun205bsc

ACUITY 5 inch 4-3/8 inch Aperture 6 1/4 inch Outer Diameter Trim Series Black Downlight Baffle, Satin Chrome Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RM3

Description

5" Downlight Baffle Trim , Black, Satin Chrome Trim Ring

Specifications

Brand Name Acuity Brands Item Name 5 in Deep Cone Reflector Trim
Lamp Type PAR30 Mounting Type Recessed
Color Black Baffle UPC 661209028686

Packages

1 - UNIT - 1 6 - UNIT - 6