
ACUITY 5 inch Trim Series White Downlight Baffle, White Trim
Description
Juno 5-inch line voltage recessed enclosed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.
Specifications
Brand Name | Juno | Item Name | 5 in Baffle Trim |
Type | Round | Lamp Type | PAR30 |
Series | 205 | Lamp Wattage | 50/65/75 W |
Diameter | 6-1/4 in OD | Color | White, White Baffle |
For Use With | lC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R, IC20LED, IC20RLED, TC20LED Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209950307 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 | 1080 - SKID - 1080 |