Abbotsford
jun206bwh

ACUITY 5 inch 4-1/2 inch Aperture 6 1/4 inch Outer Diameter Black Alzak Deep Cone Reflector, White Trim

Price $78.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RM6

Description

The 206-series downlight deep cone trim comes with black AlzakĀ® cone and white trim ring finish.

Specifications

Brand Name Acuity Brands Item Name 5 in Deep Cone Reflector Trim
Lamp Type PAR30 Mounting Type Recessed
Color White, Black Alzak Reflector UPC 661209007643

Packages

1 - UNIT - 1