![jun209nwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/332575266.jpg?preset=medium)
ACUITY 5 inch Trim Series Adjustable Gimbal Ring with Flat Trim, White
Description
Adjustable gimbal ring with flat trim and white trim ring.
Specifications
Brand Name | Juno | Item Name | 5 in Adjustable Flat Gimbal Trim |
Type | Round, 358° Rotation | Lamp Type | PAR30 |
Series | 209N | Lamp Wattage | 35/75 W |
Diameter | 6-1/4 in OD | Color | White |
For Use With | IC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R, IC25, IC25S, IC25W, IC25R Recessed Light Housings | Application | For Indoor Locations |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |