ACUITY 5 inch Lensed A19 Dome Shower, Plastic White Trim
Description
Lensed dome shower trim with plastic white trim ring.
Specifications
Brand Name | Juno | Item Name | 5 in Shower Trim |
Type | Lensed Dome, Round | Lamp Type | A19 Incandescent |
Housing Material | Plastic | Lamp Wattage | 40 W |
Mounting Type | Recessed | Diameter | 6-1/4 in |
Color | White | For Use With | IC20/IC20 W/IC20 S/IC20R/TC20/TC20 S/TC20R Housings |
Application | For Recessed Residential, Damp Location, Wet Location |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |