Abbotsford
jun212nwh

ACUITY 5 inch 212N Series Wet Location Round Frosted Lens Clear Center Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RN9

Description

The 5-inch perimeter frosted lens shower trim with a clear center includes a trim ring in classic white.

Specifications

Brand Name Juno Sub Brand Juno
Item Name 5 in Shower Trim Type Round
Ceiling Opening 5 in Color Frosted Lens, White Trim
Application For Recessed Commercial, Recessed Residential, Damp Location and Wet Location UPC 661209319036

Packages

1 - UNIT - 1