ACUITY 6-inch 25 Series PAR38 Downlight Trim - Black Baffle, White Trim
Description
The 6-inch straight baffle in black with white trim. 7-5/8" outer diameter, 5-3/4" aperture.
Specifications
Brand Name | Juno | Item Name | 6 in Trim |
Type | Straight Baffle, Round | Lamp Type | BR30, PAR38 |
Lamp Wattage | 120 W, 90/150 W | Mounting Type | Recessed |
Diameter | 7-5/8 in | Color | Black Baffle, White Trim |
For Use With | IC2/TC2/TC2R Series Housings | Application | For Recessed Residential, Damp Location |
UPC | 661209700407 |
Packages
1 - UNIT - 1 |