![jun27cwh](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/330937444.jpg?preset=medium)
ACUITY 6 inch Trim Series Clear Alzak Tapered Downlight Cone, White Trim
Description
The 6-inch tapered cone trim includes a trim ring in white, satin chrome, or classic aged bronze and a reflector in a wide variety of finishes.
Specifications
Brand Name | Juno | Item Name | 6 in Tapered Cone Reflector Trim |
Type | Round | Lamp Type | BR30/PAR30/PAR30L |
Series | 27 | Lamp Wattage | 50/65/75 W |
Diameter | 7-5/8 in OD | Color | White, Clear Alzak Reflector |
For Use With | IC2, TC2, TC2R, IC22, IC22W, IC22S, IC22R, IC22LED, IC22RLED, TC22LED, APT2 Recessed Light Housings | Application | For Indoor Locations |
UPC | 661209700469 |
Packages
1 - UNIT - 1 |