![jun27ptsc](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11944111.jpg?preset=medium)
ACUITY 6 inch Trim Series Pewter Alza Tapered Downlight Cone, Satin Chrome Trim
Description
The 6-inch tapered cone trim includes a trim ring in white, satin chrome, or classic aged bronze and a reflector in a wide variety of finishes.
Specifications
Brand Name | Juno | Sub Brand | Juno |
Item Name | 5-3/4 in Cone Trim | Type | Direct Light Outlet, Symmetric, Round |
Ceiling Opening | 5-3/4 in | Diameter | 193.675 mm |
Color | Pewter Alzak, Satin Chrome Trim, Silver | Application | For Recessed Commercial, Recessed Residential, Damp Location |
UPC | 661209026262 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |