ACUITY 5 inch JUNO IC Incand. Housing With Push-In Electrical Connectors
Description
The IC20 5-in. Incandescent Universal IC Housing by Juno includes drop socket with spring to accommodate certain trim installation
Specifications
Brand Name | Juno | Item Name | 5 in Round Housing with Push-In Electrical Connector |
Type | Universal, New Construction | Voltage Rating | 120 V |
Ceiling Opening | 5-5/8 in | Lamp Type | Incandescent |
Insulation Type | IC | Housing Material | Aluminum |
Lamp Wattage | 75 W | Number of Lamps | 1 |
Mounting Type | Ceiling, Vertical | Diameter | 5 in |
Height | 7-1/2 in | Width | 13-1/2 in |
Depth | 11-7/8 in | For Use With | 5 in Trims |
Standards | cULus Listed, CSA Certified | Application | For Damp and Wet Locations |
UPC | 661209107749 |
Packages
1 - UNIT - 1 |