ACUITY 1-Light 5 inch Flat Lens Shower with Reflector, White
Description
Flat lens shower of white colour with Reflector.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 5 in Shower Reflector Trim with Flat Lens | Type | Round, Line Voltage |
Lamp Type | A19/PAR30L | Series | V2010 |
Lamp Wattage | 35/40/75/90 W | Diameter | 6-1/2 in OD |
Color | White | For Use With | V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209107497 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |