ACUITY 5 inch Juno Value Cone With Black Baffle, White Trim Ring
Description
Baffle for use with 5 inch IC housings. It comes with black finish.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 5 in Baffle Trim | Type | Round, Line Voltage |
Lamp Type | A19/BR30/PAR30/PAR30L | Series | V2015 |
Lamp Wattage | 40/50/60/65/75/85 W | Diameter | 6-1/4 in OD |
Color | White, Black Baffle | For Use With | V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209080851 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 24 - UNIT - 24 |