
ACUITY 5 inch Value Cone Trim With White Baffle, White Trim Ring
Description
V2015 Round Downlight Baffle Trim with White Finish. Compatible with IC20 and IC20R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 5 in Baffle Trim | Type | Round, Line Voltage |
Lamp Type | A19/BR30/PAR30/PAR30L | Series | V2015 |
Lamp Wattage | 40/50/60/65/75/85 W | Diameter | 6-1/4 in OD |
Color | White, White Baffle | For Use With | V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209080844 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |