
ACUITY 245GK6 75W PAR30L 65W BR30 VuLite Air-Loc IC New Contruction Housing Clear Cone Incandescent Lamp
Description
Cone for use with 5 inch IC housings. It comes with clear finish.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 5 in Cone Reflector Trim | Type | Round, Line Voltage |
Lamp Type | A19/BR30/PAR30/PAR30L | Series | V2016 |
Lamp Wattage | 40/60/65/75/85 W | Diameter | 6-1/4 in OD |
Color | White, Clear Reflector | For Use With | V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209080868 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |