
ACUITY 5-inch R/PAR20 Eyeball with White Trim Ring
Description
5 trim eyeball
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | Eyeball Trim | Type | Round, Adjustable |
Ceiling Opening | 5 in | Lamp Type | R/PAR20 Incandescent |
Lamp Wattage | 50 W | Diameter | 6-1/4 in |
Color | White | For Use With | V5ICW, V5ICRW, V5TCW, V5TCRW VuLite Housing, IC20, IC20N, IC20R, TC20, TC20R Juno Housing |
Standards | UL, cUL Listed | Application | For Damp Location, Wet Location Outdoor |
Packages
1 - UNIT - 1 |