
ACUITY 4 inch Juno Lighting Stippled Opal Lens Shower Recessed Lighting Trim with Reflector, White
Description
Stippled opal lens shower of white colour with reflector.
Specifications
Brand Name | Juno | Sub Brand | Vulite |
Item Name | 4 in Shower Reflector Trim with Stippled Opal Lens | Type | Round, Line Voltage |
Lamp Type | PAR20/R20 | Series | V4012 |
Lamp Wattage | 30/50 W | Diameter | 5 in OD |
Color | White | For Use With | V4ICW, V4TCW, V4TCRW, IC1, IC1P, TC1, TC1R Recessed Housings |
Application | For Wet and Indoor Locations | UPC | 661209107411 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |