ACUITY 245GLG 5 inch JUNO Stippled Opal Lens Shower, White
Description
Stippled opal lens shower of white colour with reflector.
Specifications
Brand Name | Juno | Item Name | Shower Trim |
Type | Stippled, Opal Lens, Round, Low Voltage | Ceiling Opening | 4 in |
Lamp Type | MR16 | Lamp Wattage | 50 W |
Diameter | 5 in | Color | White |
For Use With | IC44N, TC44, TC44V, TC44R, TC47, TC47V Juno Housings, V4ICLVW, V4TCLVW, V4TCRLVW VuLite Housing | Application | For Wet Damp Locations |
UPC | 661209120205 |
Packages
1 - UNIT - 1 |