PHILIPS LIGHTING 5-7/8 inch Lytecaster Basic Eyeball Reflector Trim, Perma White Finish
Description
Housing: Aluminum, .040 (18 ga.); Perma White trim flange. Eyeball: Die-formed, one piece, aluminum, .040” (18 ga.); provides 358° horizontal rotation and 0° to 45° vertical adjustment; non-yellowing, scratch resistant Perma White finish.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5-7/8 in Eyeball Reflector Trim | Type | Symmetric, Direct, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 50 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 149.225 mm |
Height | 15.8 in | Width | 9.8 in |
Color | White | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197120733 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |