
PHILIPS LIGHTING 5 inch Lytecaster Open Wet Location for used with Lytecaster Frames Gloss White
Description
Simple contoured architectural flange for unique new appearance. Specially designed for task areas and wet locations such as showers. Gasket included certified for wet locations with or without gasket.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Trim | Mounting | Recessed |
Type | Round | Size | 3-1/2 in |
Color/Finish | White | Dimensions | 7 in L x 7 in W x 4 in H |
Includes | Gasket | Application | Indoor Commercial |
UPC | 784197017156 |
Packages
1 - UNIT - 1 | 210 - SKID - 210 |