PHILIPS LIGHTING 5 inch Aperture Lytecaster Vertical Open Downlight, Clear Diffuse
Description
"5" CLEAR DIFFUSE DOWNLIGHT-VERT"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Open Downlight Reflector Trim | Type | Vertical |
Ceiling Opening | 5-1/4 in | Lamp Type | Compact Fluorescent |
Mounting Type | Recessed | Height | 8-1/8 in |
Color | Clear Diffuse | For Use With | Open Downlight Fixture |
UPC | 784197546472 |
Packages
1 - UNIT - 1 |