5"-7/8 Lytecaster® Performance Horizontal Open Downlight
Description
"5" CLEAR DIFFUSE DOWNLIGHT-HOR"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Open Downlight Reflector Trim | Type | Horizontal, Direct, Round |
Ceiling Opening | 5-7/8 in | Lamp Type | Triple Tube CFL |
Mounting Type | Recessed | Color | Clear Diffuse |
For Use With | Open Downlight Fixture | UPC | 784197546564 |
Packages
1 - UNIT - 1 |