![lcl1002fh3](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11697771.jpg?preset=medium)
SIGNIFY 1002FH3 HSG POT 5in NON IC CFL347V 13W GX232 MAG HPF
Description
Reflector : Hydroformed aluminum, .032 thick ; Anobrite (anodic-processed) semi-specular finish for permanent reflectivity; white trim flange. Step Baffle : Die-cast aluminum with stepped conical surface for low brightness, black or white finish.
Specifications
Brand Name | Philips Lighting | Item Name | 5-1/4 in Pot Light Reflector Baffle Trim |
Type | Direct Light Outlet, Symmetric, Non-IC | Voltage Rating | 347 V |
Lamp Type | GX23-2 Compact Fluorescent | Housing Material | Die-Cast Aluminum |
Lamp Wattage | 13 W | Diameter | 149.225 mm |
Depth | 168.275 mm | Color | Matte/High Gloss |
UPC | 624563030931 |
Packages
1 - UNIT - 1 | 192 - SKID - 192 |