![lcl1004icx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268242586.jpg?preset=medium)
PHILIPS LIGHTING 5 inch Aperture High Wattage Incandescent AirSeal Insulated Ceiling Frame-In Kit
Description
5 LYTENING 50W MR16 IC HOUSING LYTECASTER
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Frame-In Kit | Type | Round |
Voltage Rating | 120 V | Lamp Type | Incandescent |
Housing Material | Aluminum | Lamp Wattage | 50 W |
Mounting Type | Recessed | Height | 16.200 in |
Width | 15.600 in | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197239008 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 | 60 - SS - 60 (+ SKID QTY) |