![lcl1005bk](/images/no-image-en.png)
PHILIPS LIGHTING 5-1/4 inch Lytecaster Premium Die-Cast Step Baffle Reflector Trim, Black
Description
"LYTECASTER 5" TRIM - BLACK PAINTED STEP"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Step Baffle Reflector Trim | Type | Premium |
Ceiling Opening | 5-1/4 in | Lamp Type | PAR30 |
Housing Material | Die-Cast | Mounting Type | Recessed |
Color | Painted Black | UPC | 662057655529 |
Packages
1 - UNIT - 1 | 75 - SS - 75 | 240 - SKID - 240 |