PHILIPS LIGHTING 5-1/4 inch Aperture Lytecaster Specular Clear Alzak Cone
Description
Specular clear AlzakĀ® aperture cone and Twin Tube lamps provide best efficiency. High reflectivity white reflector for maximum reflectance.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster, Specular Clear Alzak |
Item Name | 5 in Trim | Type | Indoor |
Voltage Rating | 120 V | Housing Material | Aluminum |
Number of Lamps | 1 | Color | Gloss, Clear |
Application | Indoor Commercial | UPC | 662057655512 |
Packages
1 - UNIT - 1 | 240 - SKID - 240 |