![lcl1005wb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11698808.jpg?preset=medium)
PHILIPS LIGHTING 5 inch Lytecaster Premium Die-Cast Step Baffle Reflector Trim, Matte White
Description
Step Baffle : Die-cast aluminum with stepped conical surface for low brightness, black or white finish.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Trim | Type | Indoor |
Voltage Rating | 120 V | Housing Material | Aluminum |
Number of Lamps | 1 | Color | White |
Application | Indoor Commercial | UPC | 662057655543 |
Packages
1 - UNIT - 1 | 240 - SKID - 240 |