PHILIPS LIGHTING 5 inch Lytecaster Aperture Opal Disk Diffuser Reflector Trim
Description
Shower trim, opal disk, 5 inch, opal glass finish.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Diffuser Reflector Trim | Mounting | Recessed |
Size | 5 in | Color/Finish | Opal Glass |
For Use With | Shower Lights | UPC | 784197120634 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 20 - SS - 20 | 240 - SKID - 240 |