CANLYTE 1022 EYEBALL WHT / BAFFLE B
Description
Housing : Hydroformed aluminum, .032thick. White trim flange. Eyeball Housing : Die-formed, one piece, aluminum; provides 358º horizontal rotation and 0º to 40º vertical adjustment; white finish. Step Baffle : Die-cast aluminum with stepped conical surface for low Accessories brightness, black or white finish.
Specifications
Brand Name | Philips Lighting | Item Name | Eyeball Reflector Trim |
Type | Direct Light Outlet, Symmetric | Housing Material | Aluminum |
Height | 190.5 mm | Color | Matte Black |
UPC | 784197001209 |
Packages
1 - UNIT - 1 | 240 - SKID - 240 |