![lcl1023](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688011.jpg?preset=medium)
CANLYTE 1023 EYEBALL WHT / BAFFLE B
Description
Housing: Aluminum, (18 ga.) ; matte white trim flange. Eyeball Housing: Die-formed, one piece, aluminum, (18 ga.); provides 358° horizontal rotation and 0° to 30° vertical adjustment; matte white finish. Step Baffle: .040 thick (18 ga.) aluminum with stepped conical surface for low brightness; precision-fitted into eyeball housing; matte black or matte white finish
Specifications
Brand Name | Philips Lighting | Item Name | Reflector Baffle Trim |
Type | Direct Light Outlet, Symmetric | Housing Material | Aluminum |
Height | 190.5 mm | Color | Matte Black |
UPC | 784197102302 |
Packages
1 - UNIT - 1 |