PHILIPS LIGHTING 5 inch Aperture Lytecaster Recessed Adjustable Reflector Trim, Matte Black Step Baffle
Description
"1000 SER WHT BAFFL REC ADJ REFL TRIM"
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Baffle Trim | Type | Adjustable, Round |
Lamp Type | PAR30 Incandescent | Housing Material | Aluminum |
Lamp Wattage | 75 W | Color | White Baffle |
Standards | UL Listed, I.B.E.W Listed, Damp Location Rated | UPC | 784197102753 |
Packages
1 - UNIT - 1 | 336 - SKID - 336 |