![lcl1035](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11688034.jpg?preset=medium)
CANLYTE 1035 WALL WASHER WHT / BAFF
Description
Step Baffle Wall Washer provides a high intensity, smooth wash of light up to the ceiling line. Dual reflector optics assure effective output with economical light sources while the aluminum step baffle reduces glare.Basic Eyelid Wall Washer features a Perma White reflector with an eyelid aperture that gives an even wash of light up to the ceiling line. Available in a white finish or with black or white phenolic baffles
Specifications
Brand Name | Philips Lighting | Item Name | Step Baffle Wall Washer |
Type | Direct Light Outlet, Asymmetric | Housing Material | Aluminum |
Height | 171.45 mm | Color | Matte Black |
UPC | 784197010355 |
Packages
1 - UNIT - 1 | 335 - SKID - 335 | 336 - SKID - 336 |