
CANLYTE 1176-12 6-inch PAR38 Reflector Trim Black Baffle, White
Description
Precision-fitted, high temperature phenolic baffle or horizontal grooves reduces glare. Aluminum reflector finished in white operates effectively with A and Quad Tube lamps as well as PAR and BR lamps. Economical choice for low budget applications.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | 5-3/4 in Reflector Baffle | Type | Symmetric, Direct, Round |
Lamp Type | Incandescent | Housing Material | Aluminum |
Lamp Wattage | 65 W | Number of Lamps | 1 |
Mounting Type | Recessed | Diameter | 146 mm |
Height | 8-1/2 in | Width | 8-1/4 in |
Color | Black | Application | Indoor Commercial - Recessed Downlights |
UPC | 784197003500 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) | 156 - SS - 156 | 288 - SKID - 288 | 504 - SKID - 504 |