![lcl1176bs12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11685989.jpg?preset=medium)
CANLYTE 1176BS-12 6-3/4 inch Basic Cone Reflector Trim, Specular Brass
Description
Reflector : Hydroformed aluminum, .032 thick ; non-yellowing reflective white white trim flange.
Specifications
Brand Name | Philips Lighting | Item Name | 5-3/4 in Specular Reflector Trim |
Type | Direct Light Outlet, Symmetric | Housing Material | Aluminum |
Height | 193.675 mm | Color | Brass |
UPC | 624563059239 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |