![lcl1178lx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/16215268.jpg?preset=medium)
PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Lexan Dropped Opalex II Diffuser Reflector Trim
Description
"DROP OPALEX SHOWER LIGHT (40W A19) FOR"
Specifications
Brand Name | Philips Lighting | Item Name | 6 in Shower Trim |
Lamp Type | A19 | Mounting Type | Recessed |
For Use With | 1104 Housing | UPC | 784197183424 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 | 108 - SS - 108 | 288 - SKID - 288 |