
PHILIPS LIGHTING 6 3/4 inch Lytecaster Performance Open Reflector Vertical CFL UniFrame Specular Clear
Description
It is clear that the future holds tremendous challenges in the areas of energy consumption and the need for conservation. Lytecaster is committed to providing products that will help meet these everchanging needs by offering lighting that provides unsurpassed quality, exceptional performance and the latest technology for energy efficiency.
Specifications
Brand Name | Lightolier | Sub Brand | Lightolier |
Item Name | Reflector Trim | Type | Direct Light Outlet, Symmetric, Round |
Lamp Type | Compact Fluorescent | Lamp Wattage | 26 W |
Number of Lamps | 1 | Mounting Type | Recessed |
Height | 9 in | Width | 9 in |
Color | Clear | Application | For Indoor Commercial - Recessed Downlights |
UPC | 784197546052 |
Packages
1 - UNIT - 1 |