![lcl405bkx](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11689370.jpg?preset=medium)
PHILIPS LIGHTING 4-3/4 inch Lytecaster Reflector Trim, Black Step Baffle and White Flange
Description
Fully adjustable premium accent step baffle features regressed lamp for maximum glare control. Recessed lamp rotates 360° horizontally and 35° vertically, can be aimed without removing trims. Accommodates all ceiling types from 1/8 to 1 thick.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | Reflector Trim | Type | Symmetric |
Material | Die-Cast | Color/Finish | Black |
Dimensions | 6-3/4 in H | For Use With | 5-1/4 in Step Baffle |
UPC | 784197436421 |
Packages
1 - UNIT - 1 | 294 - SKID - 294 |