![lcll5rdw](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/471007326.jpg?preset=medium)
PHILIPS LIGHTING 5 inch LyteCaster White Downlight LED Cone with White Flange
Description
LyteCaster LED white downlight cone with white flange.
Specifications
Brand Name | Lightolier | Sub Brand | Lytecaster |
Item Name | 5 in Trim | Type | Round |
Lamp Type | LED | Diameter | 127 mm |
Height | 4.630 in | Width | 6.000 in |
Color | White | Application | Downlighting |
UPC | 662057993850 |
Packages
1 - UNIT - 1 |