SIGNIFY TRM7053A0 TRIM POT 4in A19 OPENDOWNLIGHT SPEC CLR ALZAK
Description
Reflector: Aluminum, Semi-specular clear for maximum efficiency. 45ยบ visual cut-off
Specifications
Brand Name | Philips Lighting | Item Name | Downlight Trim |
Type | Symmetric, Open | Material | Aluminum |
Color/Finish | Specular Clear Alzak | Dimensions | 5-3/4 in |
Packages
1 - UNIT - 1 |