LITELINE 5 inch 120V Stepped Baffle Trim, White
Description
5¿ Stepped white baffle trim is a stepped metal baf¿e with trim ring designed for RF5 series housings with BR30 or PAR30 short neck lamps. The baf¿e provides an attractive look and minimizes glare. Can be used for general or task lighting applications.
Specifications
Brand Name | Liteline | Item Name | 5 in Stepped Baffle Trim |
Lamp Type | BR30/PAR30 | Housing Material | 0.04 in Steel |
Lamp Wattage | 65/75 W | Diameter | 6-3/4 in |
Depth | 64 mm | Color | White, White Baffle |
For Use With | RF5 Series Housings | Standards | cULus Listed |
Application | For General Lighting, Task Lighting | UPC | 771250924186 |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |