ACUITY 5 inch PAR30 Wide Flange Trim Baffle, White
Description
For use with housings L5 and L5R. Construction: White polyester coat paint. Brushed nickel, oil-rubbed bronze, and white finishes are one piece aluminum with integral flange. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.
Specifications
Brand Name | Lithonia Lighting | Item Name | 5 in Open Baffle Trim |
Type | Wide Flange | Lamp Type | R20/BR30/PAR30 Incandescent |
Housing Material | Aluminum | Series | 5O1 |
Lamp Wattage | 20/65/75 W | Diameter | 121 mm ID x 162 mm OD |
Height | 137 mm | Color | White |
For Use With | L5, L5R Housings | Standards | cULus Listed |
Application | For Damp Locations | UPC | 745973752845 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |